Shop All Facility Signs
Accuform
Spanish-Bilingual First Aid Sign, SBMFSD423VP
Mfr # SBMFSD423VP
Zoro # G1728309
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Eye Wash/Para Lavar Los Ojos
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMFSD423VP
- Zoro # G1728309
- UPC # 846642074678
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 14" |
Description
Spanish-Bilingual First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash/Para Lavar Los Ojos, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 5In Yellow Reflective Number 8, 10PK (B00758)
- STRANCO Die-Cut Refl. Number Label, 9, 4In H, PK5 (DWR-4-9-5)
- GUARDIAN EQUIPMENT 30 ft.L Velocity Cable (42002)
- KGS BOOT GUARD Shoe Laces, 63" L, Kevlar(R), Bl, PR (263)
- ACCUFORM Emergency Sign, 12 in Height, 14 in Width, Plastic, V-Shaped, English, Spanish (SBPSP393)
- ACCUFORM First Aid Sign, 17" Height, 7" Width, Plastic, Rectangle, English (MFSD996VP)
- ACCUFORM FDC REFLECTIVE SIGN FDC RED ON WHITE (MEXG544RV)
- ACCUFORM Spanish-Bilingual Restroom Sign, SBMRST575VP (SBMRST575VP)
- ACCUFORM Accuform Caution Sign, Open Door Slowly, 10inW x 7inH, Aluminum (MABR603VA)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP712 (PSP712)
- NMC Imo, Symbol, Rocket Parachute Flare, 6X6, Glow Vinyl Laminated, IMO205P (IMO205P)
- Accuform Facility Signs