Shop All Facility Signs
Accuform
Spanish-Bilingual First Aid Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English, Spanish
Mfr # SBMFSD926VS
Zoro # G1722788
original price:
$7.45
45% off
new price: $4.09
/ea
Sold in multiples of 3 for $12.27
$12.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency First Aid Station/Emergencia Unidad De Primeros Auxilios
- Height 7 in
- Sign Shape Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMFSD926VS
- Zoro # G1722788
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Spanish-Bilingual First Aid Sign |
Header | No Header |
Legend | Emergency First Aid Station/Emergencia Unidad De Primeros Auxilios |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English, Spanish |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
ANSI Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -20 Degrees F to 176 Degrees F |
Legend Style | Symbol and Text |
Sign Legend Color | Black, White |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Black, White |
Description
Spanish-Bilingual First Aid Sign, Sign Subject Matter First Aid, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency First Aid Station/Emergencia Unidad De Primeros Auxilios, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 6"W x 4"H Curved Metal Frame (300883)
- REEBOK Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA9)
- 3M PELTOR Series 1000, Safety Glasses, Pin, PK20, Clear Anti-scratch & Anti-fog (S1401SGAF)
- ACCUFORM Spanish-Bilingual Notice Sign, 14"X10", Sign Material: Vinyl, SBMRST813VS (SBMRST813VS)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, AL, Legend Style: Text, MCAW806VA (MCAW806VA)
- ACCUFORM Spanish-Bilingual Emergency Information Sign, 14" Height, 10" Width, Plastic, Rectangle (MSPS537VP)
- ACCUFORM First Aid Sign, 7"X10", Vinyl, MFSD928VS (MFSD928VS)
- ACCUFORM Housekeeping Sign, 7"X10", Plastic, MHSK928VP (MHSK928VP)
- ACCUFORM Bilingual "Danger - Water Unsafe to Drink" Warning Sign, 219072-10X14S (219072-10X14S)
- HILLMAN 3X9 Employees Only Sign (841744)
- Accuform Facility Signs