Shop All Vehicle Placards
Accuform
SPANISH BILINGUAL DOT PLACARD MPLSP7RM1
Mfr # MPLSP7RM1
Zoro # G411986853
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.004 in
- Sign Material Removable Adhesive Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPLSP7RM1
- Zoro # G411986853
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.004 in |
Sign Material | Removable Adhesive Vinyl |
Description
Accuform SPANISH BILINGUAL DOT PLACARD MPLSP7RM1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-10)
- INTERTAPE Tape, BT100-40 4"X10 yd., PK8 (BT100)
- MOON AMERICAN Industrial Fire Hose Nozzle, 3/4 In. (572-0751)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size L, PR (365DLX6KGL)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL733VS1 (MPL733VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL731VS1 (MPL731VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 MPL603VS1 (MPL603VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL787VS1 (MPL787VS1)
- ACCUFORM HAZARD DOT CLASS 8 CHEMICAL MPL786VS1 (MPL786VS1)
- ACCUFORM BILINGUAL DOT PLACARD HAZARD CLASS 4 (MPLSP6VS1)
- INCOM Clear Protective Shield (PH221)
- Accuform Vehicle Placards