Shop All Vehicle Placards
Accuform
SPANISH BILINGUAL DOT PLACARD MPLSP2FV1
Mfr # MPLSP2FV1
Zoro # G411985153
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.007 in
- Sign Material Engineer Grade Reflective Adhesive Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPLSP2FV1
- Zoro # G411985153
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.007 in |
Sign Material | Engineer Grade Reflective Adhesive Vinyl |
Description
Accuform SPANISH BILINGUAL DOT PLACARD MPLSP2FV1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Lens (80849-H5)
- JUSTRITE 1 gal Red Steel (7210120)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Quantum Premium Quick Mount LED Lamp Heads Green Exit / Unit Combo (LHQM LED G M6)
- ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL11VS1 (MPL11VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL731VS1 (MPL731VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL732VS1 (MPL732VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 9 MPL4DG9VS1 (MPL4DG9VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPL301MG1 (MPL301MG1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL787VS1 (MPL787VS1)
- LABELMASTER Corrosive Placard, UN 1791, PK25 (ZEZ41791)
- Accuform Vehicle Placards