Shop All Personal Protective Equipment Signs
Accuform
Spanish-Bilingual Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish
Mfr # SBMPPE076MVA
Zoro # G1724075
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend Eye Protection Required In This Area/Se Requiere Gafas En Esta Area
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMPPE076MVA
- Zoro # G1724075
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Description
Spanish-Bilingual Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Eye Protection Required In This Area/Se Requiere Gafas En Esta Area, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Indoor/Outdoor Anti-Scratch (14476)
- SIGNMISSION OSHA Danger, Keep Back Deep Excavation Bilingual, 10in X 7in Alum, 7" W, 10" H, Bilingual Spanish (OS-DS-A-710-VS-1380)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-120 (FS-17-120)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (DGP-350-M)
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Paper, 100/RL, LRLE309 (LRLE309)
- ACCUFORM OSHA DANGER Safety Sign HEARING SHMPPE219VP (SHMPPE219VP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, Eng, MPPE219VA (MPPE219VA)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", Legend: Eye Protection Required In This Area (PSP360)
- ACCUFORM Caution Sign, 8X8", BK/Yel, PS, Eng, Height: 8" (PSP474)
- ACCUFORM Caution Sign, 7X10", BK/Yel, Plstc, Eng, MPPE794VP (MPPE794VP)
- NMC Caution Wear Respirator To Protect Your, 10 in Height, 14 in Width, Rigid Plastic (C654RB)
- Accuform Signs