Shop All Electrical Hazard Signs
Accuform
Spanish-BilinguAl Danger Sign, 14"X10", SBMELC114VA
Mfr # SBMELC114VA
Zoro # G1695628
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend High Voltage/Alto Voltaje
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # SBMELC114VA
- Zoro # G1695628
- UPC # 846642006020
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Spanish-Bilingual Danger Sign |
Header | Danger/Peligro |
Legend | High Voltage/Alto Voltaje |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Header Legend Color | White |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Header Background Color | Black, Red |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Double-Sided | No |
Sign Legend Color | Black |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Spanish-Bilingual Danger Sign, Sign Subject Matter Electrical Hazard, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend High Voltage/Alto Voltaje, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Black Nylon Rain Jacket size 2XL (J162-001 XXL REG)
- MCR SAFETY ChemTech 7010, VitirShield Disposable Gloves, 4 mil Palm, Nitrile, Vinyl, Powder-Free, S, 1000 PK (7010S)
- ERGODYNE Black Ambidextrous Double Strap Wrist Su (675)
- AGRI PRO ENTERPRISES Disinfection Mat, Blue, 24" W x (802010)
- ACCUFORM Safety Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (MELC804VP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, HV, Eng (MELC113VS)
- ACCUFORM Danger Label, High Voltage, 5x3-1/2 in, Adhesive Vinyl, 5/PK (LELC025VSP)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Al, HV, Height: 10" (MELC044VA)
- ACCUFORM Warning Sign, 10X14", BK/Orn, Plstc, Eng, MELC308VP (MELC308VP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Eng, HV, MELC050VS (MELC050VS)
- NMC Safety Signs - Danger High Voltage - Aluminum (D49AB)
- Accuform Electrical Hazard Signs