Shop All Confined Space Signs
Accuform
Spanish-BilinguAl Danger Sign, 14"X10", SBMCSP018VS
Mfr # SBMCSP018VS
Zoro # G1736124
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend Confined Space Entry By Permit Only/Espacio Restringido Se Necesita Permiso De Entrada
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # SBMCSP018VS
- Zoro # G1736124
- UPC # 846642005924
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Spanish-Bilingual Danger Sign |
Header | Danger/Peligro |
Legend | Confined Space Entry By Permit Only/Espacio Restringido Se Necesita Permiso De Entrada |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Legend Style | Text |
Sign Legend Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Double-Sided | No |
ANSI Compliant | Yes |
Header Background Color | Black, Red |
Header Legend Color | White |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Spanish-Bilingual Danger Sign, Sign Subject Matter Confined Space, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend Confined Space Entry By Permit Only/Espacio Restringido Se Necesita Permiso De Entrada, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Lg Anti-Vibe True Fit-Cd, PR (1489L)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (830C0048BL)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1368-RA_14X10 (U5-1368-RA_14X10)
- OAKLEY SI Split Time Blackside w/ Prizm Black Polar (OO4129-1058)
- ACCUFORM Danger Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (MCSP006VS)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Plstc, Legend: Confined Space (MCSP002VP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, Legend: Confined Space Entry By Permit Only (MCSP019VP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, Eng, MCSP019VA (MCSP019VA)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Eng, MCSP133VS (MCSP133VS)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, MCSP012VP (MCSP012VP)
- SIGNMISSION Danger Sign-Confined Space Enter By Permit Only-10in x 14in OSHA, 14" H, DS-Confined Space Permit 2 (DS-Confined Space Permit 2)
- Accuform Confined Space Signs