Shop All Confined Space Signs
Accuform
Spanish-BilinguAl Danger Sign, 14"X10", SBMCSP018VP
Mfr # SBMCSP018VP
Zoro # G1736246
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMCSP018VP
- Zoro # G1736246
- UPC # 846642005917
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Spanish-Bilingual Danger Sign |
Header | Danger/Peligro |
Legend | Confined Space Entry By Permit Only/Espacio Restringido Se Necesita Permiso De Entrada |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Legend Style | Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | No |
ANSI Compliant | Yes |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
OSHA Compliant | Yes |
Header Legend Color | White |
Sign Legend Color | Black |
Header Background Color | Black, Red |
Sign Legend Text Color | Black |
Description
Spanish-Bilingual Danger Sign, Sign Subject Matter Confined Space, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Confined Space Entry By Permit Only/Espacio Restringido Se Necesita Permiso De Entrada, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER GHS Poster, Poster-Bilingual, 20" H, 26" W (63418)
- BRADY Numbers Label Kit, 0 Thru 9, 25 Cards, PK25 (3420-# KIT)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, L, Nylon Back, PR (KC1LW-04-L)
- HY-KO Posted Private Property Tyvek Sign (TSR-100)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, Eng, MCSP007VA (MCSP007VA)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Eng, MCSP002VS (MCSP002VS)
- ACCUFORM Danger Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (MCSP006VS)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Plstc, MCSP001VP (MCSP001VP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Eng, MCSP133VS (MCSP133VS)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, Legend: Confined Space Authorized Personnel Only (MCSP140VP)
- NMC Danger Confined Space, DGA86RB (DGA86RB)
- Accuform Signs