Shop All Electrical Hazard Signs
Accuform
Spanish-Bilingual Danger Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish
Mfr # SBMELC044VP
Zoro # G1728029
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend High Voltage Unauthorized Personnel Keep Out/Alto Voltaje Personal No Autorizado Mantengase Afuera
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMELC044VP
- Zoro # G1728029
- UPC # 846642086992
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Spanish-Bilingual Danger Sign |
Header | Danger/Peligro |
Legend | High Voltage Unauthorized Personnel Keep Out/Alto Voltaje Personal No Autorizado Mantengase Afuera |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
OSHA Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
ANSI Compliant | Yes |
Header Legend Color | White |
Sign Legend Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Header Background Color | Black, Red |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Spanish-Bilingual Danger Sign, Sign Subject Matter Electrical Hazard, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend High Voltage Unauthorized Personnel Keep Out/Alto Voltaje Personal No Autorizado Mantengase Afuera, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Horizontal Safety Cabinet, Manual, 12 gal., Yellow (1012MH-50)
- DAYMARK Steam Resistant Gloves, Blue, L, Rubber, PR (92144)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29801)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-10/XL)
- ACCUFORM Sign Pad, High Voltage, 10X14 In., PK25 (MTMP106)
- ACCUFORM Accuform Danger Sign, High Voltage Keep Out, 10inW x 7inH, Plastic (MELC127VP)
- ACCUFORM Warning Sign, 10X14", BK/Orn, Plstc, Eng, MELC308VP (MELC308VP)
- ACCUFORM Spanish-BilinguAl Danger Sign, 14"X10", SBMELC114VA (SBMELC114VA)
- ACCUFORM 0.01 Height, 10 Width, Plastic (MADM033VP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, HV, MELC113VA (MELC113VA)
- SIGNMISSION OSHA Sign, 7" Height, 10" Width, Rigid Plastic, High Voltage Keep Out, Landscape, L-1345 (OS-DS-P-710-L-1345)
- Accuform Electrical Hazard Signs