Shop All Chemical, Gas & Hazardous Material Signs
Accuform
Spanish-Bilingual Danger Sign, 14 in H, 10 in W, Vinyl, Rectangle, English, Spanish, SBMCAW109VS
Mfr # SBMCAW109VS
Zoro # G1736063
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend Pesticide Storage Area/Area De Almacenamiento De Pesticidas
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMCAW109VS
- Zoro # G1736063
- UPC # 846642005801
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/250 in |
Description
Spanish-Bilingual Danger Sign, Sign Subject Matter Pesticide, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend Pesticide Storage Area/Area De Almacenamiento De Pesticidas, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Belt Barrier, PVC, Red, 40in., Sloped (321PRD-RWD)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Yellow (09301)
- PORTWEST MR Cut PU Palm Glove, L (A622)
- HEXARMOR Ear Plug Dispenser (20-10001)
- ACCUFORM Danger Sign, 7 in H, 10 in W, Vinyl, Rectangle, English, MCHL097VS (MCHL097VS)
- ACCUFORM Danger - Liquid Manure Storage Warning Sign, 219065-7X10P (219065-7X10P)
- ACCUFORM UTILITY PIPELINE MARKING FMF100BU (FMF100BU)
- ACCUFORM Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, MBHZ525VA (MBHZ525VA)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLACR (MCSLACR)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLHEG (MCSLHEG)
- LYLE Hydrogen Sulfide (H2S) Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting (LCU4-0474-RD_10X7)
- Accuform Signs