Shop All Security & Access Signs
Accuform
Spanish-Bilingual Danger Sign, 14 in H, 10 in W, Aluminum, Rectangle, English, Spanish, SBMADM157VA
Mfr # SBMADM157VA
Zoro # G1720225
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend Do Not Enter Authorized Personnel Only/No Entre Solo Personal Autorizado
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMADM157VA
- Zoro # G1720225
- UPC # 720264957253
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Spanish-Bilingual Danger Sign |
Header | Danger/Peligro |
Legend | Do Not Enter Authorized Personnel Only/No Entre Solo Personal Autorizado |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Sign Legend Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | No |
Header Background Color | Black, Red |
Legend Style | Text |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Spanish-Bilingual Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Do Not Enter Authorized Personnel Only/No Entre Solo Personal Autorizado, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Smoke and Acoustic Pthwy Dvc, 4-1/2 in. W (NEZ33)
- MACURCO Calibration Kit, 18 in x 13 1/2 in x 6 in (Macurco Cal-Kit 2)
- CONDOR Gloves, 2XL, Gold/Orange, Thinsulate, PR (48WU03)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 7-1/2, PR (RK6465)
- ACCUFORM Danger Tag, 5 1/4 in Height, 3 1/4 in Width, English (TAL358)
- ACCUFORM Notice Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (MASE806VS)
- ACCUFORM Security Sign, 12X18", BK and R/WHT, ENG (MASE925XL)
- ACCUFORM Restricted Area Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MADC505VA (MADC505VA)
- ACCUFORM 0.25 Height, 10 Width, Plastic (XX223)
- ACCUFORM Warning Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (MADM306VS)
- LYLE Admittance Sign, No Trespassing, 7 in. H (U6-1178-RA_10X7)
- Accuform Security & Access Signs