Shop All Personal Protective Equipment Signs
Accuform
Spanish-BilinguAl Caution Sign, 14"X10", Sign Material: Aluminum
Mfr # SBMPPE763VA
Zoro # G1727557
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution/Precaucion
- Legend Safety Shoes Required/Se Requieren Botas De Seguridad
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMPPE763VA
- Zoro # G1727557
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Spanish-Bilingual Caution Sign |
Header | Caution/Precaucion |
Legend | Safety Shoes Required/Se Requieren Botas De Seguridad |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English, Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Header Legend Color | Yellow |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Header Background Color | Black |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Spanish-Bilingual Caution Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Aluminum, Header Caution/Precaucion, Legend Safety Shoes Required/Se Requieren Botas De Seguridad, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Disp Frock, White, 3X, PK30 (IC270BWH3X003000)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fiberfill/Double Foam/Tricot Lining, XL (0504RBLKXLG)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, XS, 1 PR (KKC4-01-XS)
- ACCUFORM Safety Label, Instruction, 3-1/2 In. H, PK5 (LPPE621VSP)
- ACCUFORM OSHA CAUTION SAFETY SIGN HEARING MPPE448VP (MPPE448VP)
- ACCUFORM Safety Label, 5 In. W, PK5, LPPE307VSP (LPPE307VSP)
- ACCUFORM Danger Sign, 14 in Height, 20 in Width, Plastic, Horizontal Rectangle, English (MCAW046VP)
- ACCUFORM Arc Flash Label, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish (SBLELC336)
- ACCUFORM Danger Sign, 7 x 10In, R and BK/WHT, PLSTC, Header Legend Color: White (MFPR104VP)
- SIGNMISSION OSHA Sign, PPE Required Beyond This Point With Symbol, 18in X 12in Aluminum, 18" W, 12" H, Landscape (OS-NS-A-1218-L-17765)
- Accuform Personal Protective Equipment Signs