Shop All Facility Signs
Accuform
Spanish-Bilingual Caution Sign, 14"X10", Sign Legend Color: Black, SBMABR625VA
Mfr # SBMABR625VA
Zoro # G1695637
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution/Precaucion
- Legend This Door Must Be Kept Closed/Mantenga Esta Puerta Cerrada
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # SBMABR625VA
- Zoro # G1695637
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Spanish-Bilingual Caution Sign |
Header | Caution/Precaucion |
Legend | This Door Must Be Kept Closed/Mantenga Esta Puerta Cerrada |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English, Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Double-Sided | No |
Sign Legend Color | Black |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Text |
OSHA Compliant | Yes |
Header Legend Color | Yellow |
Header Background Color | Black |
Sign Legend Text Color | Black |
Description
Spanish-Bilingual Caution Sign, Sign Subject Matter Door Instruction, Height 14 In., Width 10 In., Sign Material Aluminum, Header Caution/Precaucion, Legend This Door Must Be Kept Closed/Mantenga Esta Puerta Cerrada, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Spandex, Size L 35 to 41 in Waist Size (WELJEAP2L31)
- BON TOOL Bon 84-245 Caution Tape, Yellow 1000 Foot X 3" (84-245)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Dual-Stand, PK10 (132714)
- NAPCO Expander, White, For Gemini Panels (GEM-EZM8)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP602 (PSP602)
- ACCUFORM Smoking Area Sign, 10" H, 14 in W, Rectangle, English, MSMK590VA (MSMK590VA)
- ACCUFORM Eye Wash Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish (SBMFSD928MVP)
- ACCUFORM Spanish-Bilingual Notice Sign, 14"X10", Sign Material: Vinyl, SBMRST813VS (SBMRST813VS)
- ACCUFORM SAFETY SIGN ASSEMBLY POINT 24 in X 24 in (FRR922RA)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP489 (PSP489)
- HY-KO Wet Paint Sign 8.5" x 12.5", 10PK, A00220 (A00220)
- Accuform Signs