Shop All Personal Protective Equipment Signs
Accuform
Spanish-BilinguAl Caution Sign, 14"X10", SBMPPE603VS
Mfr # SBMPPE603VS
Zoro # G1695899
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution/Precaucion
- Legend Eye And Glove Protection Must Be Worn When Handling Chemicals/Se Deben Usar Guantes Y Proteccion Para La Vista Al Manejar Quimicos
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMPPE603VS
- Zoro # G1695899
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Spanish-Bilingual Caution Sign |
Header | Caution/Precaucion |
Legend | Eye And Glove Protection Must Be Worn When Handling Chemicals/Se Deben Usar Guantes Y Proteccion Para La Vista Al Manejar Quimicos |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Printed Language | English, Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Legend Style | Text |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Sign Legend Color | Black |
Header Background Color | Black |
Header Legend Color | Yellow |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Black |
Description
Spanish-Bilingual Caution Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Vinyl, Header Caution/Precaucion, Legend Eye And Glove Protection Must Be Worn When Handling Chemicals/Se Deben Usar Guantes Y Proteccion Para La Vista Al Manejar Quimicos, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Window Decal, No Firearms Permitted, PK2 (1821D)
- ZORO SELECT Delineator Post, Orange, HDPE, 48 In (04-48-OWG)
- INCOM Floor Marking Tape, L, White, 6"Lx6"W, PK25 (LM110W)
- MSA SAFETY Hood, Tychem(TM), PK4 (10083330)
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Paper, 100/RL, LRLE309 (LRLE309)
- ACCUFORM Caution Sign, 8X8", BK/Yel, Plstc, Eng (PSP478)
- ACCUFORM The Glove Board Kit, 12 in Height, 36 in Width, Galvanized Steel, Rectangle, English (PPL404)
- ACCUFORM Danger Sign, 14 in Height, 20 in Width, Plastic, Horizontal Rectangle, English (MCAW046VP)
- ACCUFORM Spanish-BilinguAl Caution Sign, 14"X10", Height: 14" (SBMPPE755VP)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", Legend: Eye Protection Required In This Area (PSP360)
- NMC Caution Multi Protection Safety Sign (C376RB)
- Accuform Personal Protective Equipment Signs