Shop All Facility Signs
Accuform
Spanish-Bilingual Caution Sign, 14"X10", Legend Style: Text, SBMABR625VP
Mfr # SBMABR625VP
Zoro # G1695567
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution/Precaucion
- Legend This Door Must Be Kept Closed/Mantenga Esta Puerta Cerrada
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # SBMABR625VP
- Zoro # G1695567
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Spanish-Bilingual Caution Sign |
Header | Caution/Precaucion |
Legend | This Door Must Be Kept Closed/Mantenga Esta Puerta Cerrada |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English, Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
OSHA Compliant | Yes |
Legend Style | Text |
ANSI Compliant | Yes |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Header Background Color | Black |
Header Legend Color | Yellow |
Sign Legend Color | Black |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Black |
Description
Spanish-Bilingual Caution Sign, Sign Subject Matter Door Instruction, Height 14 In., Width 10 In., Sign Material Plastic, Header Caution/Precaucion, Legend This Door Must Be Kept Closed/Mantenga Esta Puerta Cerrada, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size M, PR (IEX-WHO-03-M)
- FASHION SEAL Lab Coat, S, White, 28-1/2 In. L (125 S)
- RAILHEAD GEAR Oil/Water Resistant Goat Skin Gloves, PR (RH-GS XL)
- PYRAMEX Bracket, HHABW (HHABW)
- ACCUFORM Spanish-Bilingual Notice Sign, 14"X10", Sign Material: Vinyl, SBMRST813VS (SBMRST813VS)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX524XT (FRMFEX524XT)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP605 (PSP605)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP653 (SBPSP653)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP712 (PSP712)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP609 (PSP609)
- SIGNMISSION OSHA Notice, 3.5" Height, NOTICE This Unit Is Out Of Service Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-16717)
- Accuform Facility Signs