Shop All Slip, Trip & Fall Hazard Signs
Accuform
Spanish-Bilingual Caution Sign, 14" H, 10" W, Vinyl, Rectangle, English, Spanish, SBMSTF662VS
Mfr # SBMSTF662VS
Zoro # G1695427
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution/Precaucion
- Legend Slippery Floor/Piso Resbaloso
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # SBMSTF662VS
- Zoro # G1695427
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10" |
Height | 14" |
Description
Spanish-Bilingual Caution Sign, Sign Subject Matter Accident Prevention, Height 14 In., Width 10 In., Sign Material Vinyl, Header Caution/Precaucion, Legend Slippery Floor/Piso Resbaloso, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Do Not Enter Authorized Persons Only Sign, C452RB (C452RB)
- ALTA Alta 039-50900 Pro Line Knee Pads (039-50900)
- ZORO SELECT Shin-Instep Guard, Unisex, Universal, PR (5T458)
- HEXARMOR Hands Free Boot Cover, Blue, Size D, PR (32001-D)
- ACCUFORM SAFETY LABEL WATCH YOUR STEP 2 in X 12 in LSTF511VSP (LSTF511VSP)
- ACCUFORM Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, MSTF659VP (MSTF659VP)
- ACCUFORM Ice Alert Indicator Sign, 9" Height, 9" Width (FRW976)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN682)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0235-NP_14x10 (LCU3-0235-NP_14x10)
- NMC Caution Use Handrail Anti-Slip Cleat (WFS624)
- HY-KO Caution Slippery When Wet Sign 10" x 14", 5PK, A00423 (A00423)
- Accuform Slip, Trip & Fall Hazard Signs