Shop All Slip, Trip & Fall Hazard Signs
Accuform
Spanish-Bilingual Caution Sign, 14" H, 10" W, Vinyl, Rectangle, English, Spanish, SBMSTF660VS
Mfr # SBMSTF660VS
Zoro # G1695497
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution/Precaucion
- Legend Use Handrail/Usar Pasamanos
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMSTF660VS
- Zoro # G1695497
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Spanish-Bilingual Caution Sign |
Header | Caution/Precaucion |
Legend | Use Handrail/Usar Pasamanos |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Printed Language | English, Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004" |
Header Background Color | Black |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Header Legend Color | Yellow |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Legend Style | Text |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Sign Legend Text Color | Black |
Description
Spanish-Bilingual Caution Sign, Sign Subject Matter Accident Prevention, Height 14 In., Width 10 In., Sign Material Vinyl, Header Caution/Precaucion, Legend Use Handrail/Usar Pasamanos, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Brown Scratch-Resistant (2117)
- DURABLE CORP Industrial, Oil/Acid/Chemical Resistant Matting 4'x33' Blue (VYN4x33BLU)
- BRADLEY Solenoid Valve Assembly (S08-055)
- PANDUIT Mrkrcards, Vyl, Blank, 1.0"x3.0", 60mar, Wht (PSCB-3Y)
- ACCUFORM Ice Alert Indicator Sign, 9" Height, 9" Width (FRW976)
- ACCUFORM SAFETY LABEL WATCH YOUR STEP 2 in X 12 in LSTF511VSP (LSTF511VSP)
- ACCUFORM Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, MSTF659VP (MSTF659VP)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN682)
- HD SALES Soft Safety Sign, 36 in Height, 15 in Width, Nylon, Square, English, Spanish (GN-NSM36)
- NMC Safety First Pick It Up To Prevent Falls, SF120PB (SF120PB)
- NMC Danger Open Trench Sign, D460RB (D460RB)
- Accuform Signs