Shop All Vehicle Signs
Accuform
Spanish-Bilingual Caution Sign, 14" H, 10" W, Plastic, Rectangle, English, Spanish, SBMVHR600VP
Mfr # SBMVHR600VP
Zoro # G1727609
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution/Precaucion
- Legend Watch For Lift Trucks/Cuidado Con Los Camiones
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # SBMVHR600VP
- Zoro # G1727609
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Spanish-Bilingual Caution Sign |
Header | Caution/Precaucion |
Legend | Watch For Lift Trucks/Cuidado Con Los Camiones |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English, Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
OSHA Compliant | Yes |
Header Legend Color | Yellow |
ANSI Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | Black |
Header Background Color | Black |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black |
Description
Spanish-Bilingual Caution Sign, Sign Subject Matter Lift Truck Traffic, Height 14 In., Width 10 In., Sign Material Plastic, Header Caution/Precaucion, Legend Watch For Lift Trucks/Cuidado Con Los Camiones, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP ONGUARD Disposable Latex Response Boots XX-Large (WPL241-XXL)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709SB3)
- EDGE EYEWEAR Safety Glasses, Red Anti-Fog, Anti-Scratch, Polarized (XDAP419)
- SIGNMISSION OSHA Notice Sign, 10" Height, 14" Wide, NOTICE Roof Access Authorized Personnel Only Sign, Landscape (OS-NS-D-1014-L-16498)
- ACCUFORM Caution Sign, 20 in H, 20 in W, English, KDD727 (KDD727)
- ACCUFORM Danger Sign, 24 in H, 24 in W, Vinyl, English, KDD737 (KDD737)
- ACCUFORM Caution Sign, 24" H, 24 in W, Vinyl, English, KDD739 (KDD739)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511VP)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511XT)
- NMC Caution Watch Out For Fork Truck Operating In Area Sign, C638AB (C638AB)
- NMC Caution Forklife Traffic Keep Clear Sign - Bilingual, CBA8P (CBA8P)
- Accuform Vehicle Signs