Shop All Slip, Trip & Fall Hazard Signs
Accuform
Spanish-Bilingual Caution Sign, 14" H, 10" W, Plastic, Rectangle, English, Spanish, SBMSTF661VP
Mfr # SBMSTF661VP
Zoro # G1715937
original price:
$12.49
6% off
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution/Precaucion
- Legend Watch Your Step/Mire Por Donde Camina
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # SBMSTF661VP
- Zoro # G1715937
- UPC # 846642005283
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Spanish-Bilingual Caution Sign |
Header | Caution/Precaucion |
Legend | Watch Your Step/Mire Por Donde Camina |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English, Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Header Legend Color | Yellow |
Header Background Color | Black |
Double-Sided | No |
ANSI Compliant | Yes |
Legend Style | Text |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Spanish-Bilingual Caution Sign, Sign Subject Matter Accident Prevention, Height 14 In., Width 10 In., Sign Material Plastic, Header Caution/Precaucion, Legend Watch Your Step/Mire Por Donde Camina, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanix Wear Original Work Gloves, Synthetic Leather w/TrekDry Cooling, Black, 2XL (MG-05-012)
- BULLARD Respirator, Cartridge (41AF)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (NK803IN/11)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Orange/Yellow, Spandex, TPR, Reflective Panels (EXO-HZI-05-XL)
- ACCUFORM SAFETY LABEL WATCH YOUR STEP 2 in X 12 in LSTF511VSP (LSTF511VSP)
- ACCUFORM Ice Alert Indicator Sign, 9" Height, 9" Width (FRW976)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LSTF605VSP (LSTF605VSP)
- ACCUFORM Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, MSTF659VP (MSTF659VP)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN682)
- NMC Danger Open Hole Sign, D459A (D459A)
- NMC Danger Watch Your Step Sign, D623PB (D623PB)
- Accuform Slip, Trip & Fall Hazard Signs