Shop All Chemical, Gas & Hazardous Material Signs
Accuform
Spanish-Bilingual Caution Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English, Spanish
Mfr # SBMCHL615MVS
Zoro # G1697518
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution/Precaucion
- Legend Chemical Storage Area/Area De Sustancias Quimicas
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMCHL615MVS
- Zoro # G1697518
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Spanish-Bilingual Caution Sign |
Header | Caution/Precaucion |
Legend | Chemical Storage Area/Area De Sustancias Quimicas |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Printed Language | English, Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Header Background Color | Black |
Sign Legend Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Header Legend Color | Yellow |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
ANSI Compliant | Yes |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Spanish-Bilingual Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Vinyl, Header Caution/Precaucion, Legend Chemical Storage Area/Area De Sustancias Quimicas, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, XL, PK12 (4850KXL)
- SCHNEIDER ELECTRIC Siren, 24VDC, 0.400 AC, White (XVS14BMW)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL120BWH3X001200)
- BRADY Group Lockout Box, Heavy Duty Steel, Blue (45190)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15EVC (MHZW15EVC)
- ACCUFORM Used Oil Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (MCHL517VA)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLACR (MCSLACR)
- ACCUFORM Danger Sign, 7 in H, 10 in W, Vinyl, Rectangle, English, MCHL097VS (MCHL097VS)
- ACCUFORM CYLINDER SIGN ARGON MIX CYLINDER MCPG524VP (MCPG524VP)
- ACCUFORM DOT Handling Label, 6-1/2" H, 10-7/8" W, MHZW22PSP (MHZW22PSP)
- NMC Danger Combustible Liquids Sign, D241A (D241A)
- Accuform Chemical, Gas & Hazardous Material Signs