Shop All Vehicle Signs
Accuform
Spanish-Bilingual Caution Sign, 10" H, 14" W, Aluminum, Rectangle, English, Spanish, SBMVHR655MVA
Mfr # SBMVHR655MVA
Zoro # G1694553
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution/Precaucion
- Legend Forklift Traffic Keep Clear/Trafico De Montacargas Mantengase Libre
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # SBMVHR655MVA
- Zoro # G1694553
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Spanish-Bilingual Caution Sign |
Header | Caution/Precaucion |
Legend | Forklift Traffic Keep Clear/Trafico De Montacargas Mantengase Libre |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English, Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Header Background Color | Black |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Header Legend Color | Yellow |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Spanish-Bilingual Caution Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution/Precaucion, Legend Forklift Traffic Keep Clear/Trafico De Montacargas Mantengase Libre, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Trespassing Notice, Aluminum, 14"x10", Legend Style: Text (LCU5-0247-NA_14X10)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510827)
- TARPS NOW 10' X 10' Drain Tarps / Leak Diverters (DTP12WB-1010)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper (7215GT-2XL)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511XT)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511VP)
- ACCUFORM Danger Sign, 24 in H, 24 in W, Vinyl, English, KDD737 (KDD737)
- ACCUFORM Caution Sign, 24" H, 24 in W, Vinyl, English, KDD739 (KDD739)
- ACCUFORM Caution Sign, 20 in H, 20 in W, English, KDD727 (KDD727)
- DC CARGO Oversize Load sign with Black Border and Bungee, 2PK (SOLSYM-2)
- NMC Caution Drive Slowly Sign, TM72K (TM72K)
- Accuform Vehicle Signs