Shop All Bath Towel Bars and Hooks
Accuform
Snap Hook Loop, 1-1/2x2-13/16 in, Zinc-plated Steel
Mfr # HTL175
Zoro # G4155229
$0.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Material Zinc Plated steel
- Width 1-1/2"
- Length 2-13/16"
- Opening Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # HTL175
- Zoro # G4155229
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 1-1/2" |
Length | 2-13/16" |
Opening Size | 1/2 in |
For Valve Stem Size Up to | 2 13/16 in |
Outside Diameter | 1/2 in |
Inside Dia. | 2 13/16 in |
Details
Item | Snap Hook Loop |
Finish | Zinc Plated |
Material | Zinc Plated steel |
Reusable | Reusable |
Tag Fastener Form | Ready to Use |
Includes Coupling Link | No |
Number of Fasteners | 1 |
Tag Fastener Type | Snap Hook Loop |
Tag Fastener Color | Silver |
Description
Snap Hook Loop, Tag Fastener Type Snap Hook Loop, Steel, Finish Zinc Plated, Silver, 2 13/16 in Length, Reusable Reusable, Tag Fastener Form Ready to Use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" x 3/8" A-LOK x MNPT SS Male Bulkhead Connector (6MBC4N-316)
- IRWIN CLAMP 9"" CHAIN VISE GRIP (27ZR)
- SIMMONS 1-1/4" NPT Bronze Spring Check Valve (504SB)
- NIBCO PRESS SYSTEM Union, 3/4", Press Ends, PK5 (9256500PC)
- KOHLER Artifacts 24" Towel Bar (72568-BN)
- GINGER Single Robe Hook in Polished Nickel (5310/PN)
- KOHLER Parallel 18" Towel Bar (23524-BL)
- CR LAURENCE Satin Brass -in SQ-in Series 24-in Square Tubing Mitered Corner Single-Sided Towel Bar (SQ24SB)
- KOHLER Devonshire 24" Double Towel Bar (10553-BN)
- MOEN Danika Brushed nickel pivoting paper holder (BH2908BN)
- KIBI Cubic 5 - Piece Bathroom Hardware Set (C-KBA15-5BG)
- Accuform Bath Towel Bars and Hooks