Shop All Facility Signs
Accuform
Smoking Area Sign, 7" H, 10" W, Rectangle, English, MSMK404VA
Mfr # MSMK404VA
Zoro # G1725746
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Designated Smoking Area
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MSMK404VA
- Zoro # G1725746
- UPC # 846642012151
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Smoking Area Sign |
Header | No Header |
Legend | Designated Smoking Area |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Double-Sided | No |
OSHA Compliant | Yes |
Sign Legend Color | White |
Legend Style | Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | White |
Description
Smoking Area Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Designated Smoking Area, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog Lens, Sub-Zero Series (S2381)
- TUCKER Sleeve , Cotton/Poly W/Hnd Grd (59500 (RED))
- MCR SAFETY Leather Palm Gloves, Cowhide, White, M, PR (1935M)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGS-WB)
- ACCUFORM First Aid Sign, 10"X7", Plastic, MRSD905VP (MRSD905VP)
- ACCUFORM SAFETY SIGN KEEP YOUR WORK AREA MHSK533VS (MHSK533VS)
- ACCUFORM Spill Control Sign, 7"X10", Aluminum, MCHL563VA (MCHL563VA)
- ACCUFORM SAFETY SIGN DESIGNATED SMOKING AREA MSMK590XT (MSMK590XT)
- ACCUFORM Quality Control Sign, 7X10", PLSTC, ENG, MQTL709VP (MQTL709VP)
- ACCUFORM Spanish-Bilingual Notice Sign, 14"X10", Sign Material: Vinyl, SBMRST813VS (SBMRST813VS)
- SIGNMISSION Public Safety, 5" Height, Decal, OS-NS-D-57-25520 (OS-NS-D-57-25520)
- Accuform Signs