Shop All Facility Signs
Accuform
Smoking Area Sign, 7" H, 10" W, Plastic, Rectangle, English, MSMK493VP
Mfr # MSMK493VP
Zoro # G1717389
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Designated Smoking Area
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MSMK493VP
- Zoro # G1717389
- UPC # 846642041656
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Smoking Area Sign |
Header | No Header |
Legend | Designated Smoking Area |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Legend Style | Text |
Sign Legend Color | White |
Double-Sided | No |
ANSI Compliant | Yes |
Sign Legend Text Color | White |
Description
Smoking Area Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Designated Smoking Area, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 12 Men's Steel Rubber Boot, Orange (82330)
- NMC Fire Blanket Sign (FBPR)
- SE-KURE Rountangle w/Trim And Galv. Back 2 T Bkt (DRTGB-20X30)
- ROCKY Size 9 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ACCUFORM Quality Control Sign, 7X10", PLSTC, ENG, MQTL709VP (MQTL709VP)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX541XV (FRMFEX541XV)
- ACCUFORM Quality Control Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (MQTL901VS)
- ACCUFORM 7X10", BL and BK/WHT, ENG, Legend: Non-potable Water Not for Drinking or Cooking Use, MCAW806VS (MCAW806VS)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP601 (PSP601)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, ENG, Thickness: 0.004", MVHR846VS (MVHR846VS)
- NMC Breathing Air Emergency Use.. Sign, N248AB (N248AB)
- Accuform Signs