Shop All Facility Signs
Accuform
Smoking Area Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish
Mfr # SBMSMK403VA
Zoro # G1728494
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Designated Smoking Area/Area Designada Para Fumar
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # SBMSMK403VA
- Zoro # G1728494
- UPC # 846642087289
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 14 in |
Description
Smoking Area Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Designated Smoking Area/Area Designada Para Fumar, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Peel-Off Visor Coversstand Visor 40/Cs (MMM37322)
- TIMBERLAND PRO Loafer Shoe, W, 12, Brown, PR (TB153534230)
- NORCO Calibration Gas Cylinder, 34L (H1002)
- 3M Half Face Pc Respirator, 6100, S (51131-07024)
- ACCUFORM Caution Sign, 20" Height, 12" Width, Plastic, Rectangle, English (PFE301)
- ACCUFORM Housekeeping Sign, 7"X10", Plastic, MHSK928VP (MHSK928VP)
- ACCUFORM L-Shape Projection Sign, 18"X4", Plastic, Height: 18", PSP439 (PSP439)
- ACCUFORM Door Knob Hanger Tag, 9 in Height, 4 in Width, English (TAD843)
- ACCUFORM SAFETY SIGN EMERGENCY SPILL RESPONSE (MCHL564XT)
- ACCUFORM SAFETY SIGN KEEP YOUR WORK AREA MHSK533VS (MHSK533VS)
- VISUAL WORKPLACE Lean Sign, PVC 18"x24", 7 Wastes of Lean, 60-1900-2418-L712 (60-1900-2418-L712)
- Accuform Signs