Shop All Facility Signs
Accuform
Smoking Area Sign, 10" H, 14 in W, Rectangle, English, MSMK403VA
Mfr # MSMK403VA
Zoro # G1726209
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Designated Smoking Area
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MSMK403VA
- Zoro # G1726209
- UPC # 846642010188
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Smoking Area Sign |
Header | No Header |
Legend | Designated Smoking Area |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.04 in |
Sign Legend Color | White |
Legend Style | Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Sign Legend Text Color | White |
Description
Smoking Area Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Designated Smoking Area, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Hard Hat Mounted Ear Muffs, 30 dB, Black/Red (USO3)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, One-Touch (4-Point) (10057443)
- 3M CAP STYLE HARD HAT WHITE (CHH-R-W6-SL)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 52 pc, 6PK (842272)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX524XV (FRMFEX524XV)
- ACCUFORM SAFETY SIGN EMERGENCY SPILL RESPONSE (MCHL564XV)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP633 (PSP633)
- ACCUFORM Quality Control Sign, 7X10", QC Re-Work, Width: 10", MQTL725VA (MQTL725VA)
- ACCUFORM First Aid Sign, 17" Height, 7" Width, Plastic, Rectangle, English (MFSD996VP)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX524XT (FRMFEX524XT)
- CONDOR First Aid Sign, 7 in Height, 5 in Width, Polyethylene, Vertical Rectangle, English (471T63)
- Accuform Signs