Shop All Slip, Trip & Fall Hazard Signs
Accuform
SLIPGARD CAUTION Safety Sign SHPSR620
Mfr # SHPSR620
Zoro # G911985875
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 20 in
- Sign Material Textured Adhesive Vinyl
- Thickness 0.027 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SHPSR620
- Zoro # G911985875
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 20 in |
Details
Sign Material | Textured Adhesive Vinyl |
Thickness | 0.027 in |
Description
Accuform SLIPGARD CAUTION Safety Sign SHPSR620
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Wraparound Gold Mirror Polycarbonate Lens, Scratch-Resistant, (2812)
- CONDOR Leather Drivers Gloves, Pigskin, M, PR (1VT44)
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-65-HV)
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- ACCUFORM SAFETY LABEL WATCH YOUR STEP 2 in X 12 in LSTF511VSP (LSTF511VSP)
- ACCUFORM Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, MSTF659VP (MSTF659VP)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN682)
- ACCUFORM Ice Alert Indicator Sign, 9" Height, 9" Width (FRW976)
- NMC Danger Open Trench Sign, D460PB (D460PB)
- NMC Caution Slippery When Wet Sign, CGA14RB (CGA14RB)
- NMC Caution Slippery When Wet Sign, C606RB (C606RB)
- Accuform Signs