Shop All Slip, Trip & Fall Hazard Signs
Accuform
SLIPGARD CAUTION Safety Sign SHPSR264
Mfr # SHPSR264
Zoro # G111985132
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 6 in
- Sign Material Textured Adhesive Vinyl
- Thickness 0.027 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SHPSR264
- Zoro # G111985132
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 24 in |
Height | 6 in |
Details
Sign Material | Textured Adhesive Vinyl |
Thickness | 0.027 in |
Description
Accuform SLIPGARD CAUTION Safety Sign SHPSR264
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W.E. CHAPPS Hedge Trimmer Chaps, Dark Green, 29x29In (HTC09 DK GRN)
- 3M Goggle Prescription Insert, Polycarbonate (GG500-PI)
- BRADY Wire and Cable Label, Yellow, Matte Finish (M4C-187-342-YL)
- MCR SAFETY Coated Gloves, L, High Vis Green, PK12 (9018CDG)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN682)
- ACCUFORM Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, MSTF659VP (MSTF659VP)
- ACCUFORM Ice Alert Indicator Sign, 9" Height, 9" Width (FRW976)
- ACCUFORM SAFETY LABEL WATCH YOUR STEP 2 in X 12 in LSTF511VSP (LSTF511VSP)
- NMC Caution Watch Your Step 2-View Sign (TV17)
- NMC Caution Slippery When Wet Sign - Bilingual, ESC57RB (ESC57RB)
- NMC Caution Slippery Floor When Wet Sign, C604RB (C604RB)
- Accuform Slip, Trip & Fall Hazard Signs