Shop All Slip, Trip & Fall Hazard Signs
Accuform
SLIPGARD CAUTION Safety Sign SHPSR242
Mfr # SHPSR242
Zoro # G711985136
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 6 in
- Sign Material Textured Adhesive Vinyl
- Thickness 0.027 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SHPSR242
- Zoro # G711985136
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 24 in |
Height | 6 in |
Details
Sign Material | Textured Adhesive Vinyl |
Thickness | 0.027 in |
Description
Accuform SLIPGARD CAUTION Safety Sign SHPSR242
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Gloves, PR, Color: Red (1300M)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (48-101)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40253)
- DELTA PLUS Safety Glasses, Gray Anti-Fog (GG-15G-AF)
- ACCUFORM Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, MSTF659VP (MSTF659VP)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN682)
- ACCUFORM SAFETY LABEL WATCH YOUR STEP 2 in X 12 in LSTF511VSP (LSTF511VSP)
- ACCUFORM Ice Alert Indicator Sign, 9" Height, 9" Width (FRW976)
- NMC Caution Wet Floor Sign, C658RB (C658RB)
- NMC Caution Watch Your Step (WF02SW)
- IMPACT PRODUCTS Impact Pop Up Safety Cone 20 YellowBlack, MultiLingual (9183)
- Accuform Slip, Trip & Fall Hazard Signs