Shop All Floor Signs
Accuform
Slip-Gard Triangle Shape Floor Sign, 15 in H, 17 in W, Vinyl, Triangle, English, PSR812
Mfr # PSR812
Zoro # G1719333
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Authorized Personnel Only
- Width 17 in
- Height 15 in
- Sign Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSR812
- Zoro # G1719333
- UPC # 846642028633
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 15 in |
Details
Item | Slip-Gard Triangle Shape Floor Sign |
Header | No Header |
Legend | Authorized Personnel Only |
Sign Shape | Triangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Floor |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.02 in |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | No |
Operating Temp. Range | -20 Degrees to 140 Degrees F |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Sign Legend Color | White |
Sign Legend Text Color | White |
Description
Slip-Gard Triangle Shape Floor Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 15 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Authorized Personnel Only, Printed Language English, Sign Shape Triangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label, White, Black (30336)
- BRADY Thermal Transfer Label, Clear, Labels/Roll: 1000 (THT-19-430-1)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz 2XL, Black, PR (IEX-MIG-06-XXL)
- ANSELL ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 9, 1 Pair - Pkg Qty 12 (206491)
- ACCUFORM CONE TOP WARNING SIGNS 10 in X 14 in (FRFBC747)
- ACCUFORM Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS0317 (MFS0317)
- ACCUFORM Floor Sign, Round, English, PSR528 (PSR528)
- ACCUFORM Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS747 (MFS747)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS2817 (MFS2817)
- ACCUFORM Slip-Gard Diamond Shape Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, PSR412 (PSR412)
- STRANCO Floor Sign, 24 in H, 24 in W, Vinyl, Octagon, English, FS-24OCT-607 (FS-24OCT-607)
- Accuform Floor Signs