Shop All Floor Signs
Accuform
Slip-Gard Triangle Shape Floor Sign, 15" H, 17" W, Vinyl, Triangle, English, PSR821
Mfr # PSR821
Zoro # G1723427
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Caution Keep Clear
- Width 17"
- Height 15"
- Sign Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSR821
- Zoro # G1723427
- UPC # 846642028589
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17" |
Height | 15" |
Description
Slip-Gard Triangle Shape Floor Sign, Sign Subject Matter Keep Clear, Height 15 In., Width 17 In., Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Caution Keep Clear, Printed Language English, Sign Shape Triangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (103261729)
- KIDDE Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (46662720MTL)
- SAFEWAZE 5K Removable Concrete Hole Anchor (FS876)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9200-01)
- ACCUFORM CONE TOP WARNING SIGNS 10 in X 14 in (FRFBC747)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS201 (MFS201)
- ACCUFORM Quik Sign Fold-Ups Floor Sign, 18 in H, 24 in W, Plastic, Rectangle, English, PFK112 (PFK112)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR636 (PSR636)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR104 (PSR104)
- ACCUFORM Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS0317 (MFS0317)
- SIGNMISSION Electrical Panel 18in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-2-R-16-3PK-99851 (FD-2-R-16-3PK-99851)
- Accuform Floor Signs