Shop All Floor Signs
Accuform
Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR278
Mfr # PSR278
Zoro # G1723357
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Safety Shoes Required
- Width 24 in
- Height 6 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # PSR278
- Zoro # G1723357
- UPC # 846642028770
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 24 in |
Height | 6 in |
Description
Slip-Gard Step-Style Floor Sign, Sign Subject Matter Personal Protection, Height 6 in, Width 24 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header Caution, Legend Safety Shoes Required, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (267220)
- MIK Open Road PVC 3 piece Suit Yel (35100-XXXL)
- ZORO SELECT Traffic Cone, 6 In.Orange (6FGY9)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B5M)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS226 (MFS226)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS2817 (MFS2817)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR636 (PSR636)
- ACCUFORM Slip-Gard Diamond Shape Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, PSR412 (PSR412)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS2617 (MFS2617)
- ACCUFORM Floor Sign, Round, English, MFS1617 (MFS1617)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-704 (FSG-17-704)
- Accuform Floor Signs