Shop All Floor Signs
Accuform
Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR276
Mfr # PSR276
Zoro # G1719674
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Ear Protection Required
- Width 24 in
- Height 6 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSR276
- Zoro # G1719674
- UPC # 846642028787
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 24 in |
Height | 6 in |
Details
Item | Slip-Gard Step-Style Floor Sign |
Header | Caution |
Legend | Ear Protection Required |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Floor |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.020 in |
Double-Sided | No |
Sign Legend Color | Black |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Header Background Color | Yellow |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Text |
Header Legend Color | Black |
Operating Temp. Range | -20 Degrees to 140 Degrees F |
Sign Legend Text Color | Black |
Description
Slip-Gard Step-Style Floor Sign, Sign Subject Matter Personal Protection, Height 6 in, Width 24 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header Caution, Legend Ear Protection Required, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-2-4-10)
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-M)
- LYLE Office and Facility Sign, 14" W, 10" H, LCU1-0151-NA_14x10 (LCU1-0151-NA_14x10)
- MSA SAFETY Lanyard, 6 ft., Gray (10190397)
- ACCUFORM FLOOR LABEL PROTECTORS 4 in X 6 in DTF701 (DTF701)
- ACCUFORM Slip-Gard Round Floor Sign, 3 in H, 3 in W, Vinyl, Circle, English, MFS609 (MFS609)
- ACCUFORM Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS747 (MFS747)
- ACCUFORM Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS0317 (MFS0317)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR278 (PSR278)
- ACCUFORM REFLECTIVE POST STRIPS HIGH INTENSITY (FRN307HP)
- SIGNMISSION Exit 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-C-16-12PK-99944 (FD-C-16-12PK-99944)
- Accuform Signs