Shop All Floor Signs
Accuform
Slip-Gard Round Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, MFS223
Mfr # MFS223
Zoro # G1715578
product price: $17.15
/pk 2, $8.58/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop
- Width 8 in
- Height 8 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MFS223
- Zoro # G1715578
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 8 in |
Height | 8 in |
Depth | 1/50 in |
Diameter | 8 in |
Description
Slip-Gard Round Floor Sign, Height 8 in, Width 8 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Printed Language English, Sign Shape Circle, Package Quantity 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION Combination Cartridge/Filter, threaded, CN, CS, P100, Black, 4 PK, EN 14387, NIOSH (CTCF50)
- HY-KO 5In Yellow Reflective Number 8, 10PK (B00758)
- PETZL Sling Protector, Nylon, Black, PK10 (M093AA00)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CKPGBK-200)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR633 (PSR633)
- ACCUFORM Slip-Gard Diamond Shape Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, PSR412 (PSR412)
- ACCUFORM Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS0317 (MFS0317)
- ACCUFORM Slip-Gard Round Floor Sign, 3 in H, 3 in W, Vinyl, Circle, English, MFS609 (MFS609)
- ACCUFORM REFLECTIVE POST STRIPS HIGH INTENSITY (FRN305HP)
- ACCUFORM Floor Sign, Round, English, PSR528 (PSR528)
- SIGNMISSION No Forklifts 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99836 (FD-2-R-16-99836)
- Accuform Signs