Shop All Floor Signs
Accuform
Slip-Gard Round Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, MFS216
Mfr # MFS216
Zoro # G1715176
product price: $17.59
/pk 2, $8.80/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Pedestrian Traffic Only
- Width 8 in
- Height 8 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MFS216
- Zoro # G1715176
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 8 in |
Height | 8 in |
Details
Item | Slip-Gard Round Floor Sign |
Header | No Header |
Legend | Pedestrian Traffic Only |
Sign Shape | Circle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Floor |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.020 in |
Double-Sided | No |
Sign Legend Color | Black |
Legend Style | Symbol and Text |
Operating Temp. Range | -20 Degrees to 140 Degrees F |
OSHA Compliant | Yes |
Standards | ANSI Z535, OSHA 29 CFR 1910.145 |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Slip-Gard Round Floor Sign, Height 8 in, Width 8 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Printed Language English, Sign Shape Circle, Package Quantity 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Al, Silver, 2" H x 2" W, Square, PK25 (43460)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, M, 1 PR (92743PUM)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (CL2ML2X2)
- SIGNMISSION OSHA, 7" Height, Decal, 10" x 7", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-D-710-L-19513)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS729 (MFS729)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR636 (PSR636)
- ACCUFORM Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS0317 (MFS0317)
- ACCUFORM Floor Sign, Round, English, PSR528 (PSR528)
- ACCUFORM Quik Sign Fold-Ups Floor Sign, 18 in H, 24 in W, Plastic, Rectangle, English, PFK112 (PFK112)
- ACCUFORM Quik Sign Fold-Ups Floor Sign, 18" H, 24" W, Plastic, Rectangle, English, PFK639 (PFK639)
- MIGHTY LINE Stop Sign Modern Floor Sign, Floor Marki, STOPMODERN16 (STOPMODERN16)
- Accuform Signs