Shop All Floor Signs
Accuform
Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS218
Mfr # MFS218
Zoro # G1718037
product price: $16.79
/pk 2, $8.40/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 8"
- Height 8"
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MFS218
- Zoro # G1718037
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 8" |
Height | 8" |
Details
Item | Slip-Gard Round Floor Sign |
Header | No Header |
Legend | Exit |
Sign Shape | Circle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Floor |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.020" |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Operating Temp. Range | -20 Degrees to 140 Degrees F |
Sign Legend Color | Black |
Legend Style | Symbol and Text |
Double-Sided | No |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Slip-Gard Round Floor Sign, Sign Subject Matter Exit and Entrance, Height 8 In., Width 8 In., Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Exit, Printed Language English, Sign Shape Circle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish (477L33)
- BDG Grain Pearl Goatskin Driver, Size L (20-1-1610-L)
- TINGLEY RUBBER Tingley 1150 Winter-Tuff Ice Traction Spikes, Black, Studded Outsole, Medium (1150.MD)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, White, PK150 (SH-T1182-B)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR104 (PSR104)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS229 (MFS229)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS219 (MFS219)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR636 (PSR636)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR278 (PSR278)
- ACCUFORM CONE TOP WARNING SIGNS 10 in X 14 in (FRFBC747)
- IMPACT PRODUCTS Banana Wet Floor Cones, 11 x 11.15 x 23.25, Yellow/Brown/Black (B1001)
- Accuform Signs