Shop All Floor Signs
Accuform
Slip-Gard Round Floor Sign, 3 in H, 3 in W, Vinyl, Circle, English, MFS609
Mfr # MFS609
Zoro # G1716664
product price: $9.95
/pk 6, $1.66/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Hearing Protection Required
- Width 3 in
- Height 3 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MFS609
- Zoro # G1716664
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 3 in |
Height | 3 in |
Details
Item | Slip-Gard Round Floor Sign |
Header | No Header |
Legend | Hearing Protection Required |
Sign Shape | Circle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Floor |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.020 in |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | No |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Operating Temp. Range | -20 Degrees to 140 Degrees F |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black |
Description
Slip-Gard Round Floor Sign, Sign Subject Matter Personal Protection, Height 3 in, Width 3 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Hearing Protection Required, Printed Language English, Sign Shape Circle, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP3A)
- SHOWA SHOWA Palm Fit 540 White HPPE Polyurethane Palm Coated Gloves Cut Level 2, M (540-M)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- ULTRATECH Drain Seal, 24 In. L, 24 In. W (2201)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR104 (PSR104)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR278 (PSR278)
- ACCUFORM REFLECTIVE POST STRIPS HIGH INTENSITY (FRN307HP)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS719 (MFS719)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS226 (MFS226)
- ACCUFORM Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS747 (MFS747)
- SUPERIOR MARK Floor Sign, Rubber, Yield Floor Sign 22in X 17.5in Triangle (RFS1012)
- Accuform Signs