Shop All Facility Signs
Accuform
Slip-Gard Round Floor Sign, 17"X17", MFS742
Mfr # MFS742
Zoro # G1718335
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Safety Is The Priority Quality Is The Standard
- Width 17 in
- Height 17 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MFS742
- Zoro # G1718335
- UPC # 846642028268
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 17 in |
Height | 17 in |
Description
Slip-Gard Round Floor Sign, Sign Subject Matter Safety Incentive and Motivational, Height 17 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Safety Is The Priority Quality Is The Standard, Printed Language English, Sign Shape Circle
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Truck Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Diamond, No Text, W11-10-30DA (W11-10-30DA)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, XS, 12PK (713SUCG/XS)
- MELLOW WALK SAFETY Women's Safety Pull On Boot, EH, PR Plate Size 6, E Width (446128BLK060)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 18 Dia., 160° Viewing Angle (670554)
- ACCUFORM Quality Control Sign, 7X10", ENG, Text, Sign Material: Aluminum, MQTL713VA (MQTL713VA)
- ACCUFORM L-Shape Projection Sign, 18"X4", Plastic, PSP914 (PSP914)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP489 (PSP489)
- ACCUFORM First Aid Sign, 10"X7", Plastic, MRSD905VP (MRSD905VP)
- ACCUFORM Quality Control Sign, 10X14", ENG, Text, MQTL723VA (MQTL723VA)
- ACCUFORM Spill Control Sign, 7"X10", Aluminum, MCHL563VA (MCHL563VA)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 12" Height, Eye Wash Station, Landscape (OS-EM-D-1218-L-10318)
- Accuform Facility Signs