Shop All Facility Signs
Accuform
Slip-Gard Round Floor Sign, 17"X17", MFS713
Mfr # MFS713
Zoro # G1719358
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend AED
- Width 17 in
- Height 17 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MFS713
- Zoro # G1719358
- UPC # 846642059040
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 17 in |
Height | 17 in |
Description
Slip-Gard Round Floor Sign, Sign Subject Matter Medical and Hospital, Height 17 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend AED, Printed Language English, Sign Shape Circle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M R95 Disposable White Particulate Respirator 20pk. (8247)
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (RWG50TXXL)
- GVS-RPB RPB Safety Schrader Twist Lock 3/8" MNPT Plug (03-043-PM)
- MUTUAL INDUSTRIES Sand Bags, Green, 14" x 26", Poly, 28 Inch H, 15 Inch L, 16 Inch W, Green (14981-39-14)
- ACCUFORM FDC REFLECTIVE SIGN FDC RED ON WHITE (MEXG543XT)
- ACCUFORM First Aid Sign, 17" Height, 7" Width, Plastic, Rectangle, English (MFSD996VP)
- ACCUFORM First Aid Sign, 7"X10", Vinyl, MFSD928VS (MFSD928VS)
- ACCUFORM Quality Control Sign, 7X10", ENG, Text, Sign Material: Aluminum, MQTL713VA (MQTL713VA)
- ACCUFORM Housekeeping Sign, 7"X10", Vinyl, MHSK926VS (MHSK926VS)
- ACCUFORM Spanish-Bilingual Housekeeping Sign, SBMHSK973VS (SBMHSK973VS)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Electrical Room Storage Prohibited, Landscape (OS-DS-D-1014-L-2233)
- Accuform Facility Signs