Shop All Facility Signs
Accuform
Slip-Gard Round Floor Sign, 17"X17", MFS705
Mfr # MFS705
Zoro # G1723594
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop Sound Horn Proceed Slowly
- Width 17 in
- Height 17 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MFS705
- Zoro # G1723594
- UPC # 846642028312
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 17 in |
Height | 17 in |
Description
Slip-Gard Round Floor Sign, Sign Subject Matter Lift Truck Traffic, Height 17 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Stop Sound Horn Proceed Slowly, Printed Language English, Sign Shape Circle
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Rebel Series TRX818 Goatskin Premium HyperonLined Driver Impact GloveCut Level A4 (TRX818XL)
- PROTO Hard Hat Lanyard, 23 in, Red (JLANHATRD)
- CONDOR Safety Sign, 18 in Height, 4 in Width, Glow Vinyl, Horizontal Rectangle, English (469V23)
- WEARWELL 6 ft. L x PVC, 1/4" Thick (702.14X3X6BK)
- ACCUFORM L-Shape Projection Sign, 18"X4", Plastic, PSP914 (PSP914)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP609 (PSP609)
- ACCUFORM Housekeeping Sign, 10" Height, 14" Width (MHSK572VP)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP861 (PSP861)
- ACCUFORM WAREHOUSE AISLE MARKING SIGN FLANGE PSP001BKWTW (PSP001BKWTW)
- ACCUFORM Spill Control Sign, 10"X14", Aluminum, Sign Background Color: Yellow, MCHL567VA (MCHL567VA)
- NMC Mini Multi-Use Dispenser, ADM (ADM)
- Accuform Signs