Shop All Floor Signs
Accuform
Slip-Gard Round Floor Sign, 17 in Height, 17 in Width, Vinyl, Circle, No Text
Mfr # MFS700
Zoro # G3972945
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Pictogram Only
- Width 17 in
- Height 17 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MFS700
- Zoro # G3972945
- UPC # 846642058609
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Diameter | 17 in |
Depth | 1/50 in |
Description
Slip-Gard Round Floor Sign, Circle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Arrow, Sign Legend Background Color White, Sign Legend Style Symbol
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG M)
- PYRAMEX Full Dip Sandy Latex 13G with 10G Fleece Liner, Size XL, 12PK (GL505XL)
- PANDUIT Marker Plate, 304 Stainless, PK100 (MMP350-C)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039228)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR278 (PSR278)
- ACCUFORM Floor Sign, Round, English, MFS1817 (MFS1817)
- ACCUFORM CONE TOP WARNING SIGNS 10 in X 14 in (FRFBC747)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR636 (PSR636)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR633 (PSR633)
- ACCUFORM REFLECTIVE POST STRIPS HIGH INTENSITY (FRN307HP)
- SIGNMISSION Keep Cylinders Chained 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-C-16-6PK-99920 (FD-C-16-6PK-99920)
- Accuform Signs