Shop All Floor Signs
Accuform
Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS725
Mfr # MFS725
Zoro # G1717599
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Pedestrian Traffic Only
- Width 17 in
- Height 17 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MFS725
- Zoro # G1717599
- UPC # 846642001087
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Details
Item | Slip-Gard Round Floor Sign |
Header | No Header |
Legend | Pedestrian Traffic Only |
Sign Shape | Circle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Floor |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.020 in |
Double-Sided | No |
ANSI Compliant | Yes |
Operating Temp. Range | -20 Degrees to 140 Degrees F |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Legend Style | Symbol and Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Black |
Description
Slip-Gard Round Floor Sign, Height 17 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Printed Language English, Sign Shape Circle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A2, PR (22-7513B/8M)
- SAS SAFETY STANDARD FACE SHIELD-CLEAR (SA5140)
- MSA SAFETY SCBA Cylinder, Aluminum, Yellow, 2216 psi (809872-SP)
- CONDOR U-Block Vest, Class2 Yellow/Grn, L/XL (53YL05)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR636 (PSR636)
- ACCUFORM Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS707 (MFS707)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR633 (PSR633)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6" H, 24" W, Vinyl, Rectangle, English, PSR272 (PSR272)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR104 (PSR104)
- ACCUFORM Floor Sign, Round, English, PSR528 (PSR528)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-DSTAYC (TP-DSTAYC)
- Accuform Floor Signs