Shop All Floor Signs
Accuform
Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS714
Mfr # MFS714
Zoro # G1713243
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Restricted Area
- Width 17 in
- Height 17 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MFS714
- Zoro # G1713243
- UPC # 846642058548
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Details
Item | Slip-Gard Round Floor Sign |
Header | No Header |
Legend | Restricted Area |
Sign Shape | Circle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Floor |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.020 in |
Sign Legend Color | Black |
Double-Sided | No |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -20 Degrees to 140 Degrees F |
Sign Legend Text Color | Black |
Description
Slip-Gard Round Floor Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 17 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Restricted Area, Printed Language English, Sign Shape Circle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft Static Dissipative Mat 5 ft Thick, PVC (825S0035GY)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (19368)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 090)
- MUCK BOOT CO Boots, Size 6, 16" Height, Black, Plain, PR (CHH-000A/6)
- ACCUFORM Quik Sign Fold-Ups Floor Sign, 18" H, 24" W, Plastic, Rectangle, English, PFK639 (PFK639)
- ACCUFORM Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS747 (MFS747)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR105 (PSR105)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS219 (MFS219)
- ACCUFORM Slip-Gard Round Floor Sign, 3 in H, 3 in W, Vinyl, Circle, English, MFS609 (MFS609)
- ACCUFORM Floor Sign, Round, English, PSR528 (PSR528)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3131-50-623 (66-3131-50-623)
- Accuform Floor Signs