Shop All Floor Signs
Accuform
Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS712
Mfr # MFS712
Zoro # G1717906
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Caution Biohazard
- Width 17 in
- Height 17 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MFS712
- Zoro # G1717906
- UPC # 846642058661
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Details
Item | Slip-Gard Round Floor Sign |
Header | No Header |
Legend | Caution Biohazard |
Sign Shape | Circle |
Sign Material | Vinyl |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.020 in |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Double-Sided | No |
Sign Legend Color | Orange |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Operating Temp. Range | -20 Degrees to 140 Degrees F |
Sign Legend Text Color | Orange |
Description
Slip-Gard Round Floor Sign, Sign Subject Matter Biohazard, Height 17 in, Width 17 in, Sign Material Vinyl, Header No Header, Legend Caution Biohazard, Printed Language English, Sign Shape Circle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Over-the-Head Ear Muffs, 25, Yellow / Black (DPG15)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 9, 1 Pair (GK011B/9)
- CELESTE STEIN Celeste Stein CMPS2 15-20 mmHg Bouquet Therapeutic Compression Sock (Celeste-Stein-CMPS2-2021)
- BRADY Lockout Tag, 3 x 5-1/2In, Polyester, PK25 (50258)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS205 (MFS205)
- ACCUFORM Floor Sign, Round, English, MFS1817 (MFS1817)
- ACCUFORM REFLECTIVE POST STRIPS HIGH INTENSITY (FRN305HP)
- ACCUFORM Floor Sign, Round, English, PSR528 (PSR528)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS219 (MFS219)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR278 (PSR278)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-DCHEM (TP-DCHEM)
- Accuform Floor Signs