Shop All Floor Signs
Accuform
Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS208
Mfr # MFS208
Zoro # G1714729
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Safety Glasses Required
- Width 17 in
- Height 17 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MFS208
- Zoro # G1714729
- UPC # 846642001049
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Details
Item | Slip-Gard Round Floor Sign |
Header | No Header |
Legend | Safety Glasses Required |
Sign Shape | Circle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Floor |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.020 in |
OSHA Compliant | Yes |
Operating Temp. Range | -20 Degrees to 140 Degrees F |
Sign Legend Color | Black |
Legend Style | Symbol and Text |
Double-Sided | No |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Black |
Description
Slip-Gard Round Floor Sign, Sign Subject Matter Personal Protection, Height 17 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Safety Glasses Required, Printed Language English, Sign Shape Circle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Coalescing C-Filter Element (BB30-C)
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest (SV22-1ZBM-XL)
- ZORO SELECT Prot Eyewear Disp, Tray, Clr, PETG, Wall Mtg (4GMR6)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Grey, Stretch Nylon (G-EXMOU-03-M)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS201 (MFS201)
- ACCUFORM Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS0317 (MFS0317)
- ACCUFORM Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS707 (MFS707)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS226 (MFS226)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR105 (PSR105)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6" H, 24" W, Vinyl, Rectangle, English, PSR272 (PSR272)
- HY-KO Garage Sale Sign With Stake Sign 13" x 21.5", 3PK (A22302)
- Accuform Floor Signs