Shop All Floor Signs
Accuform
Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS0117
Mfr # MFS0117
Zoro # G1717608
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Safety Goggles Required
- Width 17 in
- Height 17 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MFS0117
- Zoro # G1717608
- UPC # 846642028206
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Depth | 1/50 in |
Diameter | 17 in |
Description
Slip-Gard Round Floor Sign, Sign Subject Matter Personal Protection, Height 17 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Safety Goggles Required, Printed Language English, Sign Shape Circle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-1)
- MASTER LOCK Master Lock® Safety "Do Not Operate" Lockout Tagout Tags, English, 12/Bag, 497A (497A)
- THOROGOOD SHOES Size 13 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 132E)
- NMC Notice Maintenance Done See Other Side Tag, Pk25 (RPT108)
- ACCUFORM Floor Sign, Round, English, PSR528 (PSR528)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS729 (MFS729)
- ACCUFORM Floor Sign, Round, English, MFS1817 (MFS1817)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS219 (MFS219)
- ACCUFORM Slip-Gard Round Floor Sign, 3 in H, 3 in W, Vinyl, Circle, English, MFS609 (MFS609)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS719 (MFS719)
- NMC Please Wait Footprint Walk On Floor Sign, WFS83AYL (WFS83AYL)
- Accuform Signs