Shop All Floor Signs
Accuform
Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS746
Mfr # MFS746
Zoro # G1718299
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Safety Is A Team Goal
- Width 17"
- Height 17"
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MFS746
- Zoro # G1718299
- UPC # 846642028244
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17" |
Height | 17" |
Description
Slip-Gard Round Floor Sign, Sign Subject Matter Safety Incentive and Motivational, Height 17 In., Width 17 In., Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Safety Is A Team Goal, Printed Language English, Sign Shape Circle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Symbol Parking Sign, 12" x 12, T1-1100-EG_12x12 (T1-1100-EG_12x12)
- SPILLTECH Spill Kit, Wheeled Drum, Chemical/Hazmat (SPKHZ-50-WD)
- SHELBY Stick Welding Gloves, Pigskin Palm, L, PR (4095L)
- EAGLE MFG Oily Waste Can, 14 gal, Polyethylene, Black (937FLBLK)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR104 (PSR104)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR636 (PSR636)
- ACCUFORM REFLECTIVE POST STRIPS HIGH INTENSITY (FRN307HP)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS201 (MFS201)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR278 (PSR278)
- ACCUFORM Floor Sign, Round, English, MFS1617 (MFS1617)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-910 (FS-624-910)
- Accuform Floor Signs