Shop All Floor Signs
Accuform
Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS716
Mfr # MFS716
Zoro # G1716969
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Keep Aisles Clear
- Width 17"
- Height 17"
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MFS716
- Zoro # G1716969
- UPC # 846642028404
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17" |
Height | 17" |
Description
Slip-Gard Round Floor Sign, Sign Subject Matter Keep Clear, Height 17 In., Width 17 In., Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Keep Aisles Clear, Printed Language English, Sign Shape Circle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow Support, L, Black, Single Strap (6T570)
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Black (PP4X-75-012)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 070)
- 3M Clip-On Eyewear, Clear Anti-Fog (V901AF)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6" H, 24" W, Vinyl, Rectangle, English, PSR272 (PSR272)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS229 (MFS229)
- ACCUFORM Floor Sign, Round, English, PSR528 (PSR528)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS719 (MFS719)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR636 (PSR636)
- ACCUFORM CONE TOP WARNING SIGNS 10 in X 14 in (FRFBC747)
- STRANCO Hanging Aisle Sign, Legend 4 (HPS-FS1212-4)
- Accuform Floor Signs