Shop All Floor Signs
Accuform
Slip-Gard Mat-Style Floor Sign, 20 in H, 14 in W, Vinyl, Rectangle, English, PSR642
Mfr # PSR642
Zoro # G1714853
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend High Voltage
- Width 14 in
- Height 20 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSR642
- Zoro # G1714853
- UPC # 846642028909
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 14 in |
Height | 20 in |
Description
Slip-Gard Mat-Style Floor Sign, Sign Subject Matter Electrical Hazard, Height 20 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header Caution, Legend High Voltage, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 10 1/2, Brown, PR (A7896)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Green (X5014-ANSI)
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, L (2041-L (9))
- LYLE Refldecaldanger Confined, 5"x3.5", LCU4-0268-RD_5X3.5 (LCU4-0268-RD_5X3.5)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR633 (PSR633)
- ACCUFORM Quik Sign Fold-Ups Floor Sign, 18" H, 24" W, Plastic, Rectangle, English, PFK639 (PFK639)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR278 (PSR278)
- ACCUFORM SWING DOOR FLOOR SIGN FULL SWING DFS200 (DFS200)
- ACCUFORM Quik Sign Fold-Ups Floor Sign, 18 in H, 24 in W, Plastic, Rectangle, English, PFK112 (PFK112)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6" H, 24" W, Vinyl, Rectangle, English, PSR272 (PSR272)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-902 (FS-624-902)
- Accuform Floor Signs