Shop All Floor Signs
Accuform
Slip-Gard Diamond Shape Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, PSR434
Mfr # PSR434
Zoro # G1719297
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Caution Restricted Area
- Width 17 in
- Height 17 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSR434
- Zoro # G1719297
- UPC # 846642059101
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Details
Item | Slip-Gard Diamond Shape Floor Sign |
Header | No Header |
Legend | Caution Restricted Area |
Sign Shape | Diamond |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Floor |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.020 in |
Operating Temp. Range | -20 Degrees to 140 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Double-Sided | No |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Slip-Gard Diamond Shape Floor Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 17 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Caution Restricted Area, Printed Language English, Sign Shape Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Ball Valve Lockout, Red, Metal (S3477)
- LABELMASTER Corrosive Placard, UN 3267, PK25 (ZEZ43267)
- BRADY Ultra Reflective Letter, G, PK10 (3010-G)
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Black (35-801-1523-603)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR105 (PSR105)
- ACCUFORM Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS747 (MFS747)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS229 (MFS229)
- ACCUFORM Floor Sign, Round, English, MFS1617 (MFS1617)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS201 (MFS201)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS2617 (MFS2617)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3134-98XP-623 (66-3134-98XP-623)
- Accuform Signs